This item is Discontinued.

Zoro Select Silicone Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L BULK-RS-S60-206

Silicone Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (Discontinued)

  • Mfr # BULK-RS-S60-206
  • Zoro # G2416996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S60-206
Zoro #
G2416996
UPC #
193005118600
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
0.125 in
Nominal Size
36 in x 10 ft

Details

Item
Silicone Roll
Material
Silicone
Durometer
60A
Color
Red
Max. Temp. (F)
500 Degrees F
Finish
Smooth
Rubber Material
Silicone
Min. Temp. (F)
-80 Degrees F
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Backing Type
Non-Adhesive
Elongation
400 %
Rubber Color
Red
Tensile Strength (PSI)
1,000 psi
Grade
Food
Oil Resistance
Fair
Adhesive Type
Plain Backing
Maximum Temperature
500 Degrees F
Minimum Temperature
-80 Degrees F
Texture
Smooth
Shape
Roll
Tear Strength
17 N/mm
Weather Resistance
Excellent
Chemical Resistance
Good
Compression Set
20 %
Tensile Strength
700 psi
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Poor
Water Resistance
Good
Density
1.25 g/cc
Tensile Strength Rating
Low ( Less Than 800 psi)
Rubber Adhesive Type
Plain Backing
Temperature Range
-80 Degrees F to 500 Degrees F
Rubber Shape
Sheet

Description

Silicone Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.