Usa Sealing
Silicone Rubber Strip - 40A - 3/16" Thick x 3/8" Wide x 10ft. Long
- Zoro #: G7823555
- Mfr #: BULK-RS-S40-115
.jpg)
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.69
Usa Sealing #BULK-RS-S40-115 Specifications
- Zoro #: G7823555
- Mfr #: BULK-RS-S40-115
- Rubber Thickness: 3/16"
- Rubber Width: 3/8"
- Rubber Length: 10 ft.
- Rubber Material: Silicone
- Rubber Color: Red
- Max Temp (F): 500
- Min. Temp. (F): -80
- Durometer: 40A
- Backing Type: Plain
- Tensile Strength (PSI): 700 psi
- Elongation: 4
- Standards: ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
- Grade: Food
- Country of Origin (subject to change): Unknown
Description
Silicone Rubber Strip No Adhesive - 40A - 3/16" Thick x 3/8" Wide x 10ft. Long
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Usa Sealing #BULK-RS-S40-115
Explore more
- Usa Sealing Buna-N Sheet, 80A, 36"x12"x1/16", Black BULK-RS-H80-46
- Usa Sealing HiStr Neoprene Rubber Roll-60A-1/4"T BULK-RS-NHS60-300
- Usa Sealing FDA Buna-N Rubber Strip w/Acrylic Adhsv-60A-1/32" Thk x 1/2" W x 36" BULK-RS-H60MD-71
- Usa Sealing Buna-N Rubber Sheet Adh-50A-1/16"T x BULK-RS-H50-44
- Usa Sealing Rubber Sheet, SBR, 12" W, 1 ft. L, Smooth BULK-RS-SBRHS60-16
- Usa Sealing FbrcRnfcd HiStr Buna-N Rubber Roll-60A BULK-RS-HFR60-247
- E. James Sheet Rubber, 1, 12" X 15ft Tape HG NEO 70 365HG-1X12X15TAPE
- E. James Sheet Rubber, 1/8, 6" X 5ft Tape HG NEO 70 365HG-1/8X6X5TAPE
- E. James Sheet Rubber, 1/32, 10" X 24" Buna Commerical 40 4040-1/32EP
- E. James Sheet Rubber, 3/8, 8" X 24" EPDM 1600-3/8E
- Usa Sealing Rubber Sheets & Strips