Usa Sealing
Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 1/4" W x 10ft. L
- Zoro #: G7813073
- Mfr #: BULK-RS-S60-177
Hover or click to zoom Tap to zoom
Key Features
- Rubber Thickness: 3/16"
- Rubber Width: 1/4"
- Rubber Length: 10 ft.
- Rubber Material: Silicone
- Rubber Color: Red
- Max Temp (F): 500
- Min. Temp. (F): -80
- Durometer: 60A
$20.12
Subtotal: $20.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Usa Sealing
- MFR #BULK-RS-S60-177
- Zoro #G7813073
- Country of OriginUnknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1/4" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 3/16" |
Rubber Material | Silicone |
Rubber Color | Red |
Max Temp (F) | 500 |
Min. Temp. (F) | -80 |
Durometer | 60A |
Backing Type | High Temp Adhesive |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B |
Grade | Food |
Thickness Tolerance | (-0.022" - +0.022") |
Temperature Range - Adhesives | -100 Degrees to 500 Degrees F |
Density | 1.25 g/cm3 |
Compression Set | 0.2 |
Shape | Strip |
Texture | Smooth |
Tear Strength | 17 N/mm |
Description
Silicone Rubber Strip with High Temp Adhesive - 60A - 3/16" Thick x 1/4" Wide x 10ft. Long
Reviews of Usa Sealing #BULK-RS-S60-177
Explore more
- USA SEALING Fire Retardant Neoprene Foam w Adhesive - 1/8" T x 36" W x 10 ft. L ZUSANSR-FR-107
- USA SEALING Red SBR Rubber Sheet - 60A - 1/8" Thick x 36" Wide x 24" Long BULK-RS-RSBR60-84
- USA SEALING Viton Rubber Strip No Adhesive, 75A, 1/16"T x 1/4"W x 3 Ft L BULK-RS-V75-225
- USA SEALING HS Buna-N Rubber w Adhesive - 70A - 3/16" T x 2" W x 10ft. L BULK-RS-BHS70-184
- USA SEALING FDA Silicone Rubber Sheet - 60A - 1/2" Thick x 18" Wide x 12" Long BULK-RS-S60-606
- USA SEALING FDA Silicone Rubber Roll-40A-1/4"T x BULK-RS-S40-272
- USA SEALING Neoprene Rubber Strip - 50A - 3/16" Thick x 6" Wide x 10ft. Long BULK-RS-N50-435
- USA SEALING FDA Neoprene Rubber Roll-60A-3/32"T BULK-RS-N60FDA-300
- USA SEALING UltrStr Neoprene Rubber Roll-50A-1/1 BULK-RS-NUS50-315
- ZORO SELECT Neoprene Sheet, 60A, 24"x12"x0.125", Black BULK-RS-NFR60-10
- E. JAMES Sheet Rubber, 3/16, 36" x 36" Neo Economy 60 50060-3/16M
- Usa Sealing Rubber Sheets & Strips