Usa Sealing
Standoff, Female-Female, Hex, 10mm
- Zoro #: G501012059
- Mfr #: ZSNDF-231
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 10 mm
- Thread Size: M3
$0.98
Must order in multiples of 12
Subtotal: $11.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-70
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-99
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-42
- USA SEALING Standoff, Male-Female, Hex, #4-40 ZSNDF-156
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-10
- USA SEALING Standoff, Male-Female, Hex, #4-40 ZSNDF-147
- USA SEALING Female Threaded Hex Standoff - Nylon - 1/4 Hex x 5/8 Long - 6-32 Thread, 1000PK ZSNDF-1208
- USA SEALING Male-Female Threaded Hex Standoff - 18-8 SS - 1/4 Hex x 7/16 Long - 4-40 Thread, 500PK ZSNDF-372
- USA SEALING Female Threaded Hex Standoff - Aluminum - 1/4 Hex x 15/16 Long - 6-32 Thread, 1000PK ZSNDF-1038
- NEWPORT FASTENERS Hex Standoff - Male-Female #4-40 x 1/4 x 5/16 Stainless Steel , Plain Finish , 440PK 4531-440-SS-0
- UNICORP Hex Thrd Standoff, 6.4MM Hole Standoff M ESOS-M3.5-20
- Usa Sealing Hex Standoffs