Usa Sealing
Standoff, Female-Female, Hex, 16mm
- Zoro #: G901011997
- Mfr #: ZSNDF-239
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 16 mm
- Thread Size: M3
$1.58
Must order in multiples of 9
Subtotal: $14.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-239 Specifications
- Zoro #: G901011997
- Mfr #: ZSNDF-239
- UPC #: 193005457815
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 16 mm
- Thread Size: M3
- Thread Depth: 16 mm
- Length: 1"
- Item: Aluminum Female Threaded Hex Standoffs
- Material: Aluminum
- Square Size: Not Applicable
- Finish: Plain
- Square Size Tolerance: Not Applicable
- Pack Size: Small Pack
- Standoff Thread Gender: Female-Female
- Thread Fit: 6H
- Shape: Hex
- Rockwell Hardness: B50
- Thread Pitch: 0.5 mm
- Body Thread Length: 16 mm
- Standoff Type: Female-Female Standoff
- Outside Diameter: 6 mm
- Tensile Strength: 45,000 psi
- Country of Origin (subject to change): China
Description
Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Overall Length 16 mm, Body Length 16 mm, Thread Length 16 mm, Body Thread Length 16 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter 6 mm, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm
Reviews of Usa Sealing #ZSNDF-239
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Standoff, Male-Female, Hex, #4-40 ZSNDF-159
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-10
- USA SEALING Standoff, Male-Female, Hex, #4-40 ZSNDF-165
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-97
- USA SEALING Standoff, Female-Female, Hex, 1/8 ZSNDF-254
- USA SEALING Standoff, Female-Female, Hex, 8mm ZSNDF-246
- USA SEALING Standoff, Female-Female, Hex, 19mm ZSNDF-241
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-133
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-137
- ZORO SELECT Hex Standoff, SS, #8-32x1/2 L, Pk10 HMF204-832-SS
- ZORO SELECT 10-32X1 1/4 #5/16 HEX M-F STANDOFFS ALUMINUM 312011HMA
- Usa Sealing Hex Standoffs