Usa Sealing
Standoff, Female-Female, Hex, 19mm
- Zoro #: G301011962
- Mfr #: ZSNDF-241
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 19 mm
- Thread Size: M3
$1.15
Must order in multiples of 8
Subtotal: $9.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-241 Specifications
- Zoro #: G301011962
- Mfr #: ZSNDF-241
- UPC #: 193005457839
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 19 mm
- Thread Size: M3
- Thread Depth: 19 mm
- Length: 11/8"
- Material: Aluminum
- Finish: Plain
- Square Size: Not Applicable
- Item: Aluminum Female Threaded Hex Standoffs
- Rockwell Hardness: B50
- Standoff Type: Female-Female Standoff
- Pack Size: Small Pack
- Shape: Hex
- Standoff Thread Gender: Female-Female
- Outside Diameter: 6 mm
- Thread Pitch: 0.5 mm
- Tensile Strength: 45,000 psi
- Thread Fit: 6H
- Body Thread Length: 19 mm
- Square Size Tolerance: Not Applicable
- Country of Origin (subject to change): China
Description
Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Overall Length 19 mm, Body Length 19 mm, Thread Length 19 mm, Body Thread Length 19 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter 6 mm, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm
Reviews of Usa Sealing #ZSNDF-241
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-76
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-10
- USA SEALING Standoff, Male-Female, Hex, M2.5-0.45 ZSNDF-3
- USA SEALING Standoff, Female-Female, Hex, 5mm ZSNDF-226
- USA SEALING Standoff, Female-Female, Hex, 12mm ZSNDF-233
- USA SEALING Standoff, Female-Female, Hex, 14mm ZSNDF-237
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-137
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-133
- USA SEALING Standoff, Female-Female, Hex, 16mm ZSNDF-239
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1103-M03-F21-M3
- UNICORP Hex Thrd Standoff, 4.8MM Hole Standoff M ESOA-M3-10
- Usa Sealing Hex Standoffs