Usa Industrials
Hex Standoff, M4 Thrd Sz, 1-1/8 in L, Aluminum Plain, 6.0 mm Hex W
Mfr # ZSNDF-244
Zoro # G401011916
Sold in multiples of 7 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M4
- Overall Length 1-1/8 in
- Standoff Material Aluminum
- Standoff Finish Plain
Explore More Products
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W ZSNDF-101
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-58
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W ZSNDF-153
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-210
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 1-1/4 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W ZSNDF-132
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 1/8 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-173
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - Aluminum - 1/4 Hex x 1/4 Long - 6-32 Thread BULK-SNDF-594
- USA INDUSTRIALS Female Threaded Hex Standoff - 18-8 Stainless Steel - 5/16 Hex x 3/4 Long - 10-32 Thread BULK-SNDF-982
- USA INDUSTRIALS Female Threaded Hex Standoff - Aluminum - 5/16 Hex x 1-1/4 Long - 10-32 Thread BULK-SNDF-1115
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRP052003GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK 311206HM303
- Usa Industrials Hex Standoffs