Usa Sealing
Standoff, Female-Female, Hex, 5mm
- Zoro #: G801012049
- Mfr #: ZSNDF-186
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 5 mm
- Thread Size: M3
$2.85
Must order in multiples of 5
Subtotal: $14.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-186 Specifications
- Zoro #: G801012049
- Mfr #: ZSNDF-186
- UPC #: 193005457280
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 5 mm
- Thread Size: M3
- Thread Depth: 5 mm
- Material: 188 Stainless Steel
- Item: Stainless Steel Female Threaded Hex Standoffs
- Finish: Plain
- Square Size: Not Applicable
- Length: 11/8"
- Thread Fit: 6H
- Material Quality Standards: ASTM A582
- Standoff Type: Female-Female Standoff
- Rockwell Hardness: B60
- Material Grade/Class: 18-8
- Body Thread Length: 5 mm
- Shape: Hex
- Standoff Thread Gender: Female-Female
- Tensile Strength: 80,000 psi
- Outside Diameter: 6 mm
- Pack Size: Small Pack
- Square Size Tolerance: Not Applicable
- Thread Pitch: 0.5 mm
- Country of Origin (subject to change): China
Description
Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Overall Length 5 mm, Body Length 5 mm, Thread Length 5 mm, Body Thread Length 5 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter 6 mm, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm, Material Quality Standards ASTM A582
Reviews of Usa Sealing #ZSNDF-186
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-76
- USA SEALING Standoff, Female-Female, Hex, 16mm ZSNDF-211
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-57
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-48
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-28
- USA SEALING Standoff, Female-Female, Hex, 8mm ZSNDF-246
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-133
- USA SEALING Standoff, Female-Female, Hex, 16mm ZSNDF-239
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-137
- UNICORP Hex Threaded Standoff, 6.4MM, M3.5 Thdx2 EBSOS-M3.5-22
- USA SEALING Standoff, Male-Female, Hex, M2.5-0.45 ZSNDF-3
- Usa Sealing Hex Standoffs