Usa Sealing
Standoff, Female-Female, Hex, 8mm
- Zoro #: G701011821
- Mfr #: ZSNDF-207
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 8 mm
- Body Length: 8 mm
- Thread Size: M4
$0.89
Must order in multiples of 10
Subtotal: $8.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-207 Specifications
- Zoro #: G701011821
- Mfr #: ZSNDF-207
- UPC #: 193005457495
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 8 mm
- Body Length: 8 mm
- Thread Size: M4
- Thread Depth: 8 mm
- Material: 188 Stainless Steel
- Item: Stainless Steel Female Threaded Hex Standoffs
- Finish: Plain
- Length: 2"
- Square Size: Not Applicable
- Tensile Strength: 80,000 psi
- Body Thread Length: 8 mm
- Material Quality Standards: ASTM A582
- Outside Diameter: 8 mm
- Square Size Tolerance: Not Applicable
- Material Grade/Class: 18-8
- Thread Pitch: 0.7 mm
- Rockwell Hardness: B60
- Standoff Thread Gender: Female-Female
- Standoff Type: Female-Female Standoff
- Pack Size: Small Pack
- Shape: Hex
- Thread Fit: 6H
- Country of Origin (subject to change): China
Description
Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 8 mm, Body Length 8 mm, Thread Length 8 mm, Body Thread Length 8 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter 8 mm, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm, Material Quality Standards ASTM A582
Reviews of Usa Sealing #ZSNDF-207
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Standoff, Female-Female, Hex, 10mm ZSNDF-180
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-105
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-25
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-84
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-14
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-18
- USA SEALING Standoff, Female-Female, Hex, 19mm ZSNDF-241
- USA SEALING Standoff, Female-Female, Hex, 16mm ZSNDF-239
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-133
- NEWPORT FASTENERS Hex Standoff - Male-Female #8-32 x 1/4 x 1 Nylon, Natural Finish , 1000PK 141608HMN
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P421-M06-F16-256
- Usa Sealing Hex Standoffs