Usa Sealing
Standoff, Female-Female, Hex, 8mm
- Zoro #: G201011987
- Mfr #: ZSNDF-246
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 8 mm
- Body Length: 8 mm
- Thread Size: M4
$0.99
Must order in multiples of 14
Subtotal: $13.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Usa Sealing
- MFR #ZSNDF-246
- Zoro #G201011987
- Country of OriginChina
- Category Hex Standoffs
Dimensions
Hex Width | 8 mm |
Body Length | 8 mm |
Thread Size | M4 |
Thread Depth | 8 mm |
Length | 11/4" |
Square Size | Not Applicable |
Body Thread Length | 8 mm |
Pack Size | Small Pack |
Square Size Tolerance | Not Applicable |
Outside Diameter | 8 mm |
Details
Standoff Shape | Hex |
Standoff Gender | Female - Female |
Standoff Material | Aluminum |
Standoff Finish | Polished |
System of Measurement | Metric |
Material | Aluminum |
Finish | Plain |
Item | Aluminum Female Threaded Hex Standoffs |
Standoff Type | Female-Female Standoff |
Thread Fit | 6H |
Standoff Thread Gender | Female-Female |
Tensile Strength | 45,000 psi |
Rockwell Hardness | B50 |
Shape | Hex |
Description
Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 8 mm, Body Length 8 mm, Thread Length 8 mm, Body Thread Length 8 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter 8 mm, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm
Reviews of Usa Sealing #ZSNDF-246
Explore more
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-45
- USA SEALING Standoff, Female-Female, Hex, 25mm ZSNDF-205
- USA SEALING Standoff, Male-Female, Hex, #4-40 ZSNDF-145
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-58
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-32
- USA SEALING Standoff, Male-Female, Hex, #4-40 ZSNDF-155
- USA SEALING Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/8 Hex x 3/8 Long - 8-32 Thread, 100PK ZSNDF-438
- USA SEALING Female Threaded Hex Standoff - 18-8 Stainless Steel - 1/4 Hex x 1 Long - 4-40 Thread, 500PK ZSNDF-852
- USA SEALING Standoff, Male-Female, Hex, M2.5-0.45 ZSNDF-21
- NEWPORT FASTENERS 5/16" OD Hex Standoffs /6-32x7/16"/St. Steel/Outer Dia 5/16"/Thread Size: 6-32/Length: 7/16", 100PK 247228
- FASCOMP Fml Standoff, 6M HexX23M, M4X07 FM1320-4007-SS
- Usa Sealing Hex Standoffs