Usa Industrials
Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W
Mfr # ZSNDF-169
Zoro # G101011902
$6.53
24% off
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 2 in
- Standoff Material Brass
- Standoff Finish Zinc Plated
Explore More Products
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 1-1/4 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W ZSNDF-132
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W ZSNDF-153
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-174
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W ZSNDF-101
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 1/8 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-173
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-58
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - Nylon - 1/4 Hex x 1 Long - 6-32 Thread BULK-SNDF-832
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1 in L, 18-8 Stainless Steel Plain, 6.0 mm Hex W ZSNDF-182
- USA INDUSTRIALS Female Threaded Hex Standoff - Nylon - 3/16 Hex x 9/16 Long - 2-56 Thread BULK-SNDF-1186
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Aluminum Plain, 1/2" Hex W FC2313-2520-A
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK 311306HM303
- Usa Industrials Hex Standoffs