Usa Sealing
Standoff, Male-Female, Hex, 1/4"-20
- Zoro #: G101011841
- Mfr #: ZSNDF-170
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Brass
- Standoff Finish: Zinc-Plated
- System of Measurement: Inch
- Hex Width: 1/2 in
- Body Length: 5/8 in
- Thread Size: 1/4"20
$5.13
Must order in multiples of 2
Subtotal: $10.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-170 Specifications
- Zoro #: G101011841
- Mfr #: ZSNDF-170
- UPC #: 193005457129
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Brass
- Standoff Finish: Zinc-Plated
- System of Measurement: Inch
- Hex Width: 1/2 in
- Body Length: 5/8 in
- Thread Size: 1/4"20
- Thread Depth: 13/32 in
- Thread Length: 1/2 in
- Item: Brass MaleFemale Threaded Hex Standoffs
- Material: Brass (ZincPlated)
- Square Size: Not Applicable
- Length: 1/8"
- Stud Thread Length: 1/2 in
- Material Quality Standards: ASTM B16
- Square Size Tolerance: Not Applicable
- Rockwell Hardness: B55
- Body Thread Length: 13/32 in
- Standoff Thread Gender: Male-Female
- Tensile Strength: 45,000 psi
- Standoff Type: Male-Female Standoff
- Shape: Hex
- Pack Size: Small Pack
- Outside Diameter: 1/2 in
- Country of Origin (subject to change): China
Description
Hex Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Male-Female, Body Length 5/8 in, Thread Length 1/2 in, Body Thread Length 13/32 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter 1/2 in, Shape Hex, Material Brass, Finish Zinc Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Hex Width Tolerance +/-0.006 in, Material Quality Standards ASTM B16
Reviews of Usa Sealing #ZSNDF-170
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-48
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-130
- USA SEALING Standoff, Female-Female, Hex, 8mm ZSNDF-229
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-126
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-124
- USA SEALING Standoff, Female-Female, Hex, 8mm ZSNDF-217
- USA SEALING Standoff, Female-Female, Hex, 19mm ZSNDF-241
- USA SEALING Standoff, Female-Female, Hex, 16mm ZSNDF-239
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-137
- ZORO SELECT 8-32X11/16 #3/8 HEX M-F STANDOFF STAINLESS STEEL 371108HM303
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P289-M06-F16-440
- Usa Sealing Hex Standoffs