Usa Industrials
Hex Standoff, M2.5 Thrd Sz, 1 in L, 3.9 mm Thrd L 18-8 Stainless Steel Plain, 4.5 mm Hex W
Mfr # ZSNDF-21
Zoro # G501011816
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M2.5
- Overall Length 1 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
Explore More Products
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-210
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-58
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-174
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W ZSNDF-153
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W ZSNDF-101
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 1-1/4 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W ZSNDF-132
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/8 Hex x 5/8 Long - 8-32 Thread BULK-SNDF-440
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 1/4 Hex x 7/8 Long - 8-32 Thread BULK-SNDF-348
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1-1/4 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W ZSNDF-131
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRR052403GR
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK 821021
- Usa Industrials Hex Standoffs