Usa Sealing
Standoff, Male-Female, Hex, M2.5-0.45
- Zoro #: G501011885
- Mfr #: ZSNDF-5
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 8 mm
- Thread Size: M2.5
$3.43
Must order in multiples of 3
Subtotal: $10.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Usa Sealing
- MFR #ZSNDF-5
- Zoro #G501011885
- Country of OriginChina
- Category Hex Standoffs
Dimensions
Hex Width | 4.5 mm |
Body Length | 8 mm |
Thread Size | M2.5 |
Thread Depth | 4.8 mm |
Thread Length | 3.9 mm |
Square Size | Not Applicable |
Length | 1/4" |
Pack Size | Small Pack |
Square Size Tolerance | Not Applicable |
Outside Diameter | 4.5 mm |
Body Thread Length | 4.8 mm |
Details
Standoff Shape | Hex |
Standoff Gender | Male - Female |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Polished |
System of Measurement | Metric |
Item | Stainless Steel MaleFemale Threaded Hex Standoffs |
Finish | Plain |
Material | 188 Stainless Steel |
Shape | Hex |
Thread Pitch | 0.45 mm |
Rockwell Hardness | B60 |
Material Quality Standards | ASTM A582 |
Tensile Strength | 80,000 psi |
Description
Hex Standoff, Thread Size M2.5-0.45, Standoff Thread Gender Male-Female, Body Length 8 mm, Thread Length 3.9 mm, Body Thread Length 4.8 mm, Hex Width 4.5 mm, Square Size Not Applicable, Outside Diameter 4.5 mm, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm, Material Quality Standards ASTM A582
Reviews of Usa Sealing #ZSNDF-5
Explore more
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-93
- USA SEALING Standoff, Female-Female, Hex, 13mm ZSNDF-236
- USA SEALING Standoff, Female-Female, Hex, 6mm ZSNDF-216
- USA SEALING Standoff, Female-Female, Hex, 7/16 ZSNDF-259
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-119
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-23
- USA SEALING Male-Female Threaded Hex Standoff - Aluminum - 5/16 Hex x 1-1/8 Long - 6-32 Thread, 1000PK ZSNDF-653
- USA SEALING Female Threaded Hex Standoff - Aluminum - 1/8 Hex x 3/8 Long - 2-56 Thread, 750PK ZSNDF-994
- USA SEALING Male-Female Threaded Hex Standoff - 18-8 SS - 5/16 Hex x 3/8 Long - 8-32 Thread, 100PK ZSNDF-404
- FASCOMP M/F Standoff, 3/16 HexX1/2,440 Trd FC4505-440-SS
- ZORO SELECT 10-32X1 1/4 #3/8 HEX M-F STANDOFFS ALUMINUM 372011HMA
- Usa Sealing Hex Standoffs