Usa Sealing
Standoff, Male-Female, Hex, M2.5-0.45
- Zoro #: G801011837
- Mfr #: ZSNDF-7
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 10 mm
- Thread Size: M2.5
$4.15
Must order in multiples of 3
Subtotal: $12.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-90
- USA SEALING Standoff, Female-Female, Hex, 10mm ZSNDF-180
- USA SEALING Standoff, Female-Female, Hex, 3/8 ZSNDF-267
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-129
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-139
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-93
- USA SEALING Standoff, Female-Female, Hex, 1/2 ZSNDF-260
- USA SEALING Female Threaded Hex Standoff - Aluminum - 5/16 Hex x 9/16 Long - 6-32 Thread, 1000PK ZSNDF-1160
- USA SEALING Male-Female Threaded Hex Standoff - Nylon - 1/4 Hex x 7/8 Long - 8-32 Thread, 1000PK ZSNDF-851
- NEWPORT FASTENERS Hex Standoff - Male-Female #8-32 x 5/16 x 7/8 Stainless Steel , Plain Finish , 100PK 311408HM303
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP411-M19-F16-M3
- Usa Sealing Hex Standoffs