Usa Sealing
Standoff, Male-Female, Hex, M3-0.5
- Zoro #: G201012052
- Mfr #: ZSNDF-29
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 10 mm
- Thread Size: M3
$3.46
Must order in multiples of 3
Subtotal: $10.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-29 Specifications
- Zoro #: G201012052
- Mfr #: ZSNDF-29
- UPC #: 193005459062
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 10 mm
- Thread Size: M3
- Thread Depth: 6.4 mm
- Thread Length: 4.7 mm
- Square Size: Not Applicable
- Finish: Plain
- Material: 188 Stainless Steel
- Item: Stainless Steel MaleFemale Threaded Hex Standoffs
- Length: 1/8"
- Square Size Tolerance: Not Applicable
- Material Grade/Class: 18-8
- Material Quality Standards: ASTM A582
- Outside Diameter: 6 mm
- Body Thread Length: 6.4 mm
- Standoff Type: Male-Female Standoff
- Pack Size: Small Pack
- Standoff Thread Gender: Male-Female
- Rockwell Hardness: B60
- Thread Pitch: 0.5 mm
- Tensile Strength: 80,000 psi
- Shape: Hex
- Country of Origin (subject to change): China
Description
Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Body Length 10 mm, Thread Length 4.7 mm, Body Thread Length 6.4 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter 6 mm, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm, Material Quality Standards ASTM A582
Reviews of Usa Sealing #ZSNDF-29
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Standoff, Male-Female, Hex, M2.5-0.45 ZSNDF-5
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-37
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-132
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-45
- USA SEALING Standoff, Male-Female, Hex, #4-40 ZSNDF-145
- USA SEALING Standoff, Male-Female, Hex, #4-40 ZSNDF-149
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-133
- USA SEALING Standoff, Female-Female, Hex, 19mm ZSNDF-241
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-137
- FASCOMP M/F Standoff, 5/16 HexX9/16,632 FC4576-632-SS
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1029-M09-F16-M3
- Usa Sealing Hex Standoffs