Usa Sealing
Standoff, Male-Female, Hex, M3-0.5
- Zoro #: G401012012
- Mfr #: ZSNDF-86
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 19 mm
- Thread Size: M3
$1.37
Must order in multiples of 7
Subtotal: $9.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-86 Specifications
- Zoro #: G401012012
- Mfr #: ZSNDF-86
- UPC #: 193005459635
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 19 mm
- Thread Size: M3
- Thread Depth: 6.4 mm
- Thread Length: 4.7 mm
- Square Size: Not Applicable
- Item: Aluminum MaleFemale Threaded Hex Standoffs
- Finish: Plain
- Material: Aluminum
- Length: 13/4"
- Thread Pitch: 0.5 mm
- Body Thread Length: 6.4 mm
- Outside Diameter: 4.5 mm
- Square Size Tolerance: Not Applicable
- Rockwell Hardness: B50
- Standoff Thread Gender: Male-Female
- Shape: Hex
- Standoff Type: Male-Female Standoff
- Pack Size: Small Pack
- Tensile Strength: 45,000 psi
- Country of Origin (subject to change): China
Description
Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Body Length 19 mm, Thread Length 4.7 mm, Body Thread Length 6.4 mm, Hex Width 4.5 mm, Square Size Not Applicable, Outside Diameter 4.5 mm, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm
Reviews of Usa Sealing #ZSNDF-86
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-84
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-138
- USA SEALING Standoff, Male-Female, Hex, #4-40 ZSNDF-156
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-74
- USA SEALING Standoff, Female-Female, Hex, 1/2 ZSNDF-274
- USA SEALING Standoff, Female-Female, Hex, 10mm ZSNDF-219
- USA SEALING Standoff, Female-Female, Hex, 16mm ZSNDF-239
- USA SEALING Standoff, Female-Female, Hex, 19mm ZSNDF-241
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-133
- NEWPORT FASTENERS 1/4" OD Hex Standoffs /4-40 x 1"/Aluminum/Outer Diameter: 1/4"/Thread Size: 4-40/Length: 1" , 1000PK 284313
- ZORO SELECT 8-32X1 1/2 #1/4 HEX M-F STANDOFF NYLON 142408HMN
- Usa Sealing Hex Standoffs