Usa Sealing
Standoff, Male-Female, Hex, M3-0.5
- Zoro #: G501011946
- Mfr #: ZSNDF-97
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 8 mm
- Thread Size: M3
$1.50
Must order in multiples of 6
Subtotal: $9.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- USA SEALING Standoff, Female-Female, Hex, 4mm ZSNDF-185
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-95
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-94
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-115
- USA SEALING Standoff, Female-Female, Hex, 8mm ZSNDF-190
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-126
- USA SEALING Female Threaded Hex Standoff - Aluminum - 3/8 Hex x 5/16 Long - 6-32 Thread, 1000PK ZSNDF-1109
- USA SEALING Female Threaded Hex Standoff - Nickel Plated Brass - 1/4 Hex x 5/8 Long - 6-32 Thread, 500PK ZSNDF-1175
- USA SEALING Female Threaded Hex Standoff - Nickel Plated Brass - 1/4 Hex x 3/4 Long - 8-32 Thread, 500PK ZSNDF-1180
- ZORO SELECT M4-0.7X7 6 MM HEX M-F STANDOFF S/S STAINLESS STEEL M604007HM303
- NEWPORT FASTENERS Hex Standoff - Male-Female #4-40 x 3/16 x 1 Stainless Steel , Plain Finish , 40PK 101604HM303
- Usa Sealing Hex Standoffs