Usa Sealing
Standoff, Male-Female, Hex, M4-0.7
- Zoro #: G501011922
- Mfr #: ZSNDF-108
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 16 mm
- Thread Size: M4
$2.63
Must order in multiples of 5
Subtotal: $13.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-108 Specifications
- Zoro #: G501011922
- Mfr #: ZSNDF-108
- UPC #: 193005459857
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 16 mm
- Thread Size: M4
- Thread Depth: 11.1 mm
- Thread Length: 9.5 mm
- Material: Aluminum
- Length: 3/8"
- Square Size: Not Applicable
- Finish: Plain
- Item: Aluminum MaleFemale Threaded Hex Standoffs
- Tensile Strength: 45,000 psi
- Square Size Tolerance: Not Applicable
- Stud Thread Length: 9.5 mm
- Standoff Thread Gender: Male-Female
- Shape: Hex
- Pack Size: Small Pack
- Thread Pitch: 0.7 mm
- Body Thread Length: 11.1 mm
- Rockwell Hardness: B50
- Standoff Type: Male-Female Standoff
- Outside Diameter: 6 mm
- Country of Origin (subject to change): China
Description
Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Body Length 16 mm, Thread Length 9.5 mm, Body Thread Length 11.1 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter 6 mm, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm
Reviews of Usa Sealing #ZSNDF-108
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Standoff, Male-Female, Hex, 1/4"-20 ZSNDF-172
- USA SEALING Standoff, Female-Female, Hex, 5/8 ZSNDF-275
- USA SEALING Standoff, Male-Female, Hex, #4-40 ZSNDF-143
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-126
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-80
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-103
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-137
- USA SEALING Standoff, Female-Female, Hex, 16mm ZSNDF-239
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-133
- NEWPORT FASTENERS Hex Standoff - Male-Female #10-32 x 3/8 x 9/16 Stainless Steel , Plain Finish , 100PK 370911HM303
- UNICORP Hex Threaded Standoff, 6.4MM, M3 Thdx25M EBSOA-3.5M3-25
- Usa Sealing Hex Standoffs