Usa Sealing
Standoff, Male-Female, Hex, M5-0.8
- Zoro #: G801011998
- Mfr #: ZSNDF-52
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 8 mm
- Body Length: 6 mm
- Thread Size: M5
$2.38
Must order in multiples of 4
Subtotal: $9.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-52 Specifications
- Zoro #: G801011998
- Mfr #: ZSNDF-52
- UPC #: 193005459291
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 8 mm
- Body Length: 6 mm
- Thread Size: M5
- Thread Depth: 2.8 mm
- Thread Length: 9.5 mm
- Finish: Plain
- Square Size: Not Applicable
- Length: 1/2"
- Material: 188 Stainless Steel
- Item: Stainless Steel MaleFemale Threaded Hex Standoffs
- Rockwell Hardness: B60
- Stud Thread Length: 9.5 mm
- Pack Size: Small Pack
- Body Thread Length: 2.8 mm
- Square Size Tolerance: Not Applicable
- Standoff Type: Male-Female Standoff
- Material Grade/Class: 18-8
- Thread Pitch: 0.8 mm
- Standoff Thread Gender: Male-Female
- Shape: Hex
- Material Quality Standards: ASTM A582
- Outside Diameter: 8 mm
- Tensile Strength: 80,000 psi
- Country of Origin (subject to change): China
Description
Hex Standoff, Thread Size M5-0.8, Standoff Thread Gender Male-Female, Body Length 6 mm, Thread Length 9.5 mm, Body Thread Length 2.8 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter 8 mm, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm, Material Quality Standards ASTM A582
Reviews of Usa Sealing #ZSNDF-52
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-35
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-132
- USA SEALING Standoff, Female-Female, Hex, 7/8 ZSNDF-277
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-62
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-99
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-135
- USA SEALING Standoff, Female-Female, Hex, 19mm ZSNDF-241
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-137
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-133
- UNICORP Hex Thrd Standoff, 3/16", 4-40 Thdx0.437 ESO-440-14ZI
- FASCOMP Fml Standoff, 3/16 HexX1-1/4,440 FC2067-440-SS
- Usa Sealing Hex Standoffs