Usa Sealing

Ultra Strength Buna-N Rubber Roll - 60A - 3/8" T x 36" W x 7 ft. L

Usa Sealing Ultra Strength Buna-N Rubber Roll - 60A - 3/8" T x 36" W x 7 ft. L BULK-RS-HUS60-362
Hover or click to zoom Tap to zoom
  • Thickness: 3/8"
  • Width: 36"
  • Length: 7 ft.
  • Material: Buna-N
  • Color: Black
  • Max Temp (F): 250 Degrees F
  • Min. Temp. (F): -30 Degrees F
  • Durometer: 60A
See full product details
$800.34

Subtotal: $800.34

Usa Sealing #BULK-RS-HUS60-362 Specifications

  • Thickness: 3/8"
  • Width: 36"
  • Length: 7 ft.
  • Material: Buna-N
  • Color: Black
  • Max Temp (F): 250 Degrees F
  • Min. Temp. (F): -30 Degrees F
  • Durometer: 60A
  • Backing Type: Plain
  • Tensile Strength (PSI): 2,500 psi
  • Elongation: 4
  • Standards: ASTM D2000 BF 617
  • Grade: Ultra Strength
  • Compression Set: 0.28
  • Shape: Roll
  • Texture: Smooth
  • Density: 1.35 g/cm3
  • Thickness Tolerance: (-0.035" - +0.035")
  • Tear Strength: 25 N/mm
  • Country of Origin (subject to change): Unknown

Description

Ultra Strength Buna-N Rubber Roll No Adhesive - 60A - 3/8" Thick x 36" Wide x 7 ft. Long

Reviews of Usa Sealing #BULK-RS-HUS60-362

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.