Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UltrStr Neoprene Rubber Roll Adh-50A -

  • Zoro #: G4851811
  • Mfr #: BULK-RS-NUS50-217
No Product Image Available
$1,937.50
  • Elongation: 400 %
  • Rubber Length: 10 ft
  • Max. Temp. (F): 250 Degrees F
See full product details
This item ships free.

Usa Sealing #BULK-RS-NUS50-217 Specifications

  • Zoro #: G4851811
  • Mfr #: BULK-RS-NUS50-217
Elongation: 400 % Rubber Length: 10 ft
Max. Temp. (F): 250 Degrees F Item: Rubber Roll
Standards: ASTM D2000 BC 517 Rubber Properties: Oil Resistant, Water Resistant, Weather Resistant
Rubber Material: Neoprene Tensile Strength (PSI): 2,500 psi
Finish: Smooth Rubber Color: Black
Rubber Thickness: 1/2 in Grade: Standard
Min. Temp. (F): -30 Degrees F Durometer: 50A
Rubber Width: 36 in Backing Type: Adhesive
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 1/2 in, Rubber Width 36 in, Rubber Length 10 ft, Adhesive Backing Type, Durometer 50A, Elongation 400 Percent, Tensile Strength (PSI) 2,500 psi, Min. Temp. (F) -30 Degrees F, Max. Temp. (F) 250 Degrees F, Rubber Color Black, Smooth Finish

Reviews of Usa Sealing #BULK-RS-NUS50-217