Usa Industrials
White Acetal Copolymer Plastic Bar 24" L, 1-1/2" W
Mfr # BULK-PS-AC-1068
Zoro # G7854434
Sold in multiples of 6 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Length 24"
- Color White
- Tensile Strength (PSI) 9,100 psi
- Width 1-1/2"
Explore More Products
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 24" L, 2-1/2" W BULK-PS-NYL-247
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W BULK-PS-NYL-928
- USA INDUSTRIALS White PTFE Plastic Bar 24" L, 4" W BULK-PS-PTFE-879
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2 in Dia. BULK-PR-UHMW-13
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 24" L, 1-1/4" W BULK-PS-AC-749
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1/2 in Dia. BULK-PR-PVC-8
- USA INDUSTRIALS Black Acetal Copolymer Plastic Bar 24" L, 1-1/4" W BULK-PS-ACB-638
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1 in Dia. BULK-PR-NYL-130
- USA INDUSTRIALS White HDPE Plastic Bar 12" L, 6" W BULK-PS-PE-569
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3" Dia. 2XMN5
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1-1/2" Dia. 2XML6
- Usa Industrials Plastic Rods