Usa Industrials
White Acetal Copolymer Plastic Bar 48" L, 6" W
Mfr # BULK-PS-AC-346
Zoro # G7860831
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Length 48"
- Color White
- Tensile Strength (PSI) 9,100 psi
- Width 6"
Explore More Products
- USA INDUSTRIALS White HDPE Plastic Bar 12" L, 1-1/2" W BULK-PS-PE-112
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2-1/2 in Dia. BULK-PR-AC-18
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 1-1/2" W BULK-PS-UHMWB-288
- USA INDUSTRIALS White Acetal Plastic Rod 1 ft L, 2 in Dia. BULK-PR-AC-109
- USA INDUSTRIALS White Polypropylene Plastic Bar 12" L, 2" W BULK-PS-PP-544
- USA INDUSTRIALS White PTFE Plastic Bar 48" L, 3/4" W BULK-PS-PTFE-633
- USA INDUSTRIALS Beige ABS Plastic Bar 36" L, 6" W BULK-PS-ABS-421
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 3 ft. L, 1-3/4" Dia. BULK-PT-PC-35
- USA INDUSTRIALS White Acetal Homopolymer Acetal Plastic Rods & Discs 12" L, 3/8" Dia. BULK-PR-AC-171
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5" Dia. 2XMJ8
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-3/4" Dia. 1NMW4
- Usa Industrials Plastic Rods