Usa Industrials
White Acetal Copolymer Plastic Bar 12" L, 2-1/2" W
Mfr # BULK-PS-AC-192
Zoro # G7855539
Sold in multiples of 7 for $100.03
$100.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Length 12"
- Color White
- Tensile Strength (PSI) 9,100 psi
- Width 2-1/2"
Explore More Products
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 3/4" W BULK-PS-NYL-853
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube ZUSA-SG-T-8
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. BULK-PR-AC-10
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 6 in Dia. BULK-PR-UHMW-25
- USA INDUSTRIALS White PTFE Plastic Rod 3 ft L, 3/16 in Dia. BULK-PR-PTFE-2
- USA INDUSTRIALS White UHMW Polyethylene Plastic Rod 6 ft L, 1 in Dia. BULK-PR-UHMW-7
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 4" W BULK-PS-UHMW-678
- USA INDUSTRIALS Black Acetal Copolymer Plastic Bar 48" L, 3/8" W BULK-PS-ACB-985
- USA INDUSTRIALS White PTFE Plastic Bar 12" L, 4" W BULK-PS-PTFE-154
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 6" Dia. BULK-PT-PC-70
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 2.5 W 10355
- Usa Industrials Plastic Rods