Usa Industrials
White HDPE Plastic Bar 24" L, 3/4" W
Mfr # BULK-PS-PE-615
Zoro # G7800029
Sold in multiples of 16 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 24"
- Color White
- Tensile Strength (PSI) 3,500 psi
- Width 3/4"
Explore More Products
- USA INDUSTRIALS White Polypropylene Plastic Bar 24" L, 2" W BULK-PS-PP-136
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 2-1/2" Dia. BULK-PT-PC-48
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3/4" W BULK-PS-PC-508
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 6 in Dia. BULK-PR-UHMW-115
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W BULK-PS-NYL-928
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 3/4 in Dia. BULK-PR-PVC-11
- USA INDUSTRIALS Beige ABS Plastic Bar 12" L, 2" W BULK-PS-ABS-495
- USA INDUSTRIALS Black Acetal Copolymer Plastic Bar 24" L, 4" W BULK-PS-ACB-740
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 48" L, 1" W BULK-PS-AC-1024
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/4" Dia. 2XMK2
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5" Dia. 2XMJ8
- Usa Industrials Plastic Rods