Skip to Main Content
customer-service Help
Usa Sealing

X-Profile Viton O-Ring, Dash 013, PK25

Feedback Help us improve our product images
$16.38 ($0.66/unit)
  • Item: O-Ring,X-Profile,Viton,Dash 013,PK25
  • Dash Number: 013
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.
Total: $16.38

Usa Sealing #ZUSAQV70013 Specifications

  • Item: O-Ring,X-Profile,Viton,Dash 013,PK25
  • Dash Number: 013
  • System of Measurement: Inch
  • Cross Section Shape: X
  • O-Ring Material: Viton
  • Durometer: 75A
  • Color: Black
  • Nominal Inside Dia.: 7/16"
  • Actual Inside Dia.: 0.426"
  • Nominal Outside Dia.: 9/16"
  • Temp. Range: -15° to 400° F
  • Durometer (Hardness) Rating: Standard
  • Metal Detectable: No
  • FDA Approved: No
  • Actual Outside Dia.: 0.566"
  • Grade: Standard
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

O-Ring,X-Profile,Viton,Dash 013,PK25, Package Quantity 25

Reviews of Usa Sealing #ZUSAQV70013