customer-service Help
Usa Sealing

X-Profile Viton O-Ring, Dash 227

Usa Sealing X-Profile Viton O-Ring,  Dash 227 ZUSAQV70227
Hover or click to zoom Tap to zoom
$5.12

Must order in multiples of 2

  • Item: O-Ring,X-Profile,Viton,Dash 227
  • Durometer: 75A
  • Durometer (Hardness) Rating: Standard
See full product details
Orders over $75 ship free.

Total: $10.24

Usa Sealing #ZUSAQV70227 Specifications

  • Item: O-Ring,X-Profile,Viton,Dash 227
  • Durometer: 75A
  • Durometer (Hardness) Rating: Standard
  • Nominal Outside Dia.: 2-3/8"
  • Actual Outside Dia.: 2.387"
  • Metal Detectable: No
  • Actual Inside Dia.: 2.109"
  • Temp. Range: -15° to 400° F
  • O-Ring Material: Viton
  • System of Measurement: Inch
  • Color: Black
  • Nominal Inside Dia.: 2-1/8"
  • FDA Approved: No
  • Dash Number: 227
  • Cross Section Shape: X
  • Grade: Standard
  • Country of Origin (subject to change): China

Description

O-Ring,X-Profile,Viton,Dash 227

Reviews of Usa Sealing #ZUSAQV70227