Usa Industrials

Push to Connect Fitting- PBT-Union-3/8" Tube OD


$3.35
/ea
Sold in multiples of 4 for $13.40

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Polybutylene
  • Specific Fitting Shape Union
  • Fitting Connection Type Tube x Tube
  • Tube Size 3/8"
  • Max. Pressure 350 psi
See all product information