Utica
Torque Screwdriver, 1/4", 6 to 30 in.-lb.
Mfr # TS-30
Zoro # G1359321
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Star
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Explore More Products
- UTICA Torque Wrench Single Set Wr Size A CHA-11
- UTICA Torque Driver Set, 1/4", 6 to 30 in.-lb. KT-30
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. KT-100
- UTICA Torque Wrench, 40-200 Rng, 120 In-Lb CHA-23
- UTICA Torque Driver, Universal, 5 to 20 in.-oz. TT-1
- UTICA Torque Handle CH-150
- UTICA Cha-6 Click Type Torque Wrench CHA-6
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. KT-130
- GREENLEE Torque Screwdriver Set, 1/4" Drive Size 0153-46T
- WERA ESD Torque Driver, 1/4", 11 to 29 in.-lb. 05074734001
- WERA Torque Screwdriver, 1/4", 0.30 to 1.20 Nm 05074700001
- Utica Screwdrivers and Nutdrivers