Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

High-visibility Polyester Hi-Vis Bomber size 5XL

  • Zoro #: G0166089
  • Mfr #: UHV575X-5XL
$59.62
  • Promotion Restriction: Not eligible for promotion
  • Type: Hi-Vis
  • Color: Hi-Viz Yellow
See full product details
Orders over $75 ship free.

Utility Pro #UHV575X-5XL Specifications

  • Zoro #: G0166089
  • Mfr #: UHV575X-5XL
Promotion Restriction: Not eligible for promotion Type: Hi-Vis
Color: Hi-Viz Yellow Item: Bomber
Waterproof: Yes Lining Material: Fleece
Fits Chest Size: 62" to 64" Style: Hi-Vis
Size: 5XL Material: Teflon Fabric
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Class 3,3 Season Waterproof Bomber,5XL

Reviews of Utility Pro #UHV575X-5XL