Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

High-visibility Polyester Hi-Vis Jacket size 2XL

  • Zoro #: G0068122
  • Mfr #: UHV427-XXL

$48.95

Details
  • Type: Hi-Vis
  • Material: Teflon Fabric
  • Item: Jacket
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Utility Pro #UHV427-XXL Specifications

  • Zoro #: G0068122
  • Mfr #: UHV427-XXL
Type: Hi-Vis Material: Teflon Fabric
Item: Jacket Color: Hi-Viz Yellow
Waterproof: Yes Size: 2XL
Fits Chest Size: 50" to 52" Closure Type: Full Zipper
Country of Origin (subject to change): China

Description

UTILITY PRO Hi visibility softshell jacket, ansi 107-2015, class 3, with teflon fabric prctector; polyester, for the safety of the active person and those needing safety reflectivewear in the work place to follow OSHA guidelines; sizes M-3xl; UHV427

Reviews of Utility Pro #UHV427-XXL