October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

High-visibility Polyester Hi-Vis Jacket size 3XL

  • Zoro #: G0068113
  • Mfr #: UHV427X-3XL

$50.45

Details
  • Type: Hi-Vis
  • Waterproof: Yes
  • Size: 3XL
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Utility Pro #UHV427X-3XL Specifications

  • Zoro #: G0068113
  • Mfr #: UHV427X-3XL
Type: Hi-Vis Waterproof: Yes
Size: 3XL Color: Hi-Viz Yellow
Closure Type: Full Zipper Fits Chest Size: 54" to 56"
Item: Jacket Material: Teflon Fabric
Country of Origin (subject to change): China

Description

UTILITY PRO Hi visibility softshell jacket, ansi 107-2015, class 3, with teflon fabric prctector; polyester, for the safety of the active person and those needing safety reflectivewear in the work place to follow OSHA guidelines; sizes M-3xl; UHV427

Reviews of Utility Pro #UHV427X-3XL