Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

High-visibility Polyester Hi-Vis Jacket size L

  • Zoro #: G0068299
  • Mfr #: UHV427-L

$49.99

Details
  • Material: Teflon Fabric
  • Waterproof: Yes
  • Size: L
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Utility Pro #UHV427-L Specifications

  • Zoro #: G0068299
  • Mfr #: UHV427-L
Material: Teflon Fabric Waterproof: Yes
Size: L Fits Chest Size: 42" to 44"
Closure Type: Full Zipper Color: Hi-Viz Yellow
Item: Jacket Type: Hi-Vis
Country of Origin (subject to change): China

Description

UTILITY PRO Hi visibility softshell jacket, ansi 107-2015, class 3, with teflon fabric prctector; polyester, for the safety of the active person and those needing safety reflectivewear in the work place to follow OSHA guidelines; sizes M-3xl; UHV427

Reviews of Utility Pro #UHV427-L