Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

High-visibility Polyester Hi-Vis Parka size XL

  • Zoro #: G0165851
  • Mfr #: UHV1004-XL
$49.63
  • Promotion Restriction: Not eligible for promotion
  • Fits Chest Size: 46" to 48"
  • Color: Hi-Viz Yellow
See full product details
Orders over $75 ship free.

Utility Pro #UHV1004-XL Specifications

  • Zoro #: G0165851
  • Mfr #: UHV1004-XL
Promotion Restriction: Not eligible for promotion Fits Chest Size: 46" to 48"
Color: Hi-Viz Yellow Style: Hi-Vis
Size: Xl Waterproof: Water Repellant
Insulated: Yes Type: Hi-Vis
Item: Parka Lining Material: 8 oz. Fleece/4-3/4 oz. Quilt
Material: Teflon Fabric Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Class 3 Insulated Parka,XL

Reviews of Utility Pro #UHV1004-XL