Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

High-visibility Fleece Hi-Vis Jacket size UHV773-XL

  • Zoro #: G0166159
  • Mfr #: UHV773-XL
$57.33
  • Promotion Restriction: Not eligible for promotion
  • Style: Hi-Vis
  • Item: Jacket
See full product details
Orders over $75 ship free.

Utility Pro #UHV773-XL Specifications

  • Zoro #: G0166159
  • Mfr #: UHV773-XL
Promotion Restriction: Not eligible for promotion Style: Hi-Vis
Item: Jacket Waterproof: Water Repellant
Lining Material: Microfleece Type: Hi-Vis
Material: Teflon Fabric Color: Hi-Viz Yellow
Fits Chest Size: 46" to 48" Size: Xl
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Class 3,Soft Shell Jacket,XL

Reviews of Utility Pro #UHV773-XL