Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lined Bib Overall, Hi Vis, 5XL

  • Zoro #: G0166000
  • Mfr #: UHV500X-5XL
$81.35
  • Promotion Restriction: Not eligible for promotion
  • Item: Lined Bib Overall,Hi Vis,5XL
  • Gender: Men's
See full product details
This item ships free.

Utility Pro #UHV500X-5XL Specifications

  • Zoro #: G0166000
  • Mfr #: UHV500X-5XL
Promotion Restriction: Not eligible for promotion Item: Lined Bib Overall,Hi Vis,5XL
Gender: Men's Color: Yellow, Black
Fits Chest Size: 62" to 64" Material: Teflon Fabric Protector
Inseam: 30" to 32" Size: 5XL
Fits Waist Size: 56" to 58" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lined Bib Overall,Hi Vis,5XL

Reviews of Utility Pro #UHV500X-5XL