Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

High-visibility Polyester Hi-Vis Windbreaker size UHV600-XL

  • Zoro #: G0166168
  • Mfr #: UHV600-XL
$28.21
  • Promotion Restriction: Not eligible for promotion
  • Waterproof: Water Repellant
  • Color: Hi-Viz Yellow
See full product details
Orders over $75 ship free.

Utility Pro #UHV600-XL Specifications

  • Zoro #: G0166168
  • Mfr #: UHV600-XL
Promotion Restriction: Not eligible for promotion Waterproof: Water Repellant
Color: Hi-Viz Yellow Fits Chest Size: 46" to 48"
Size: Xl Type: Hi-Vis
Lining Material: Tricot Style: Hi-Vis
Material: Teflon Fabric Item: Windbreaker
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Polyester Windbreaker,XL

Reviews of Utility Pro #UHV600-XL