Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Prem Waterproof Rain Jacket, 3XL

  • Zoro #: G0166122
  • Mfr #: UHVR642X-3XL
$53.95
  • Fits Waist Size: 48" to 50"
  • Size: 3XL
  • Material: Teflon Fabric
See full product details
Orders over $75 ship free.

Utility Pro #UHVR642X-3XL Specifications

  • Zoro #: G0166122
  • Mfr #: UHVR642X-3XL
Fits Waist Size: 48" to 50" Size: 3XL
Material: Teflon Fabric Features: High Visibility ANSI 3; 7oz. Waterproof Shell with Taped Seams
Inseam: 30" to 32" Item: Prem Waterproof Rain Jacket,3XL
Color: Yellow Gender: Men's
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Prem Waterproof Rain Jacket,3XL

Reviews of Utility Pro #UHVR642X-3XL