Shop Alternate Products
This Product is Discontinued
Uvdi
Glass View Port (Discontinued)
Mfr # GVP
Zoro # G0820172
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Ultraviolet Fixture Accessories
- Height (In.) 1
- Material of Construction Acrylic Sheet
- For Use With 2MCW7, 2MCW8, 2MCW9
- Nominal Height 1 in