PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

SafetySwitch, 7.5A, For 2MCW7, 2MCW8, 2MCW9

UVDI| Zoro #: G1399562| Mfr #: 18-6005-01

$381.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: Cast SteelPackage Quantity: 1For Use With: 2MCW7, 2MCW8, 2MCW9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1399562 Mfr #: 18-6005-01
Material of Construction: Cast SteelPackage Quantity: 1
For Use With: 2MCW7, 2MCW8, 2MCW9Height (In.): 2-1/8
Length (In.): 4Type: Ultraviolet Fixture Accessories
Width (In.): 1-5/16Item: Safety Switch, 7.5A
Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Switch, Ultraviolet Fixture Accessories, Height 2 1/8 In., Length 4 In., Width 1 5/16 In., Material of Construction Cast Steel, For Use With G1288262, G1229697, G3238444

Reviews