BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ultraviolet Fixture, Length 20 1/2 In.

UVDI| Zoro #: G1288262| Mfr #: VM-18-120-01

$352.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Included:Standards:Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288262 Mfr #: VM-18-120-01
Lamp Included: Standards:
Item: Type: Cooling Coil Irradiation
Recommended Lamp: 1F298Wiring Type: Modular Plug In
Width: Amps AC: 0.5
Height: Voltage:
Length: Watts: 25
Material of Construction: Stainless steelMount: Ventilation Systems
Country of Origin (subject to change): United States

Description

Ultraviolet Fixture, Cooling Coil Irradiation, 0.5 Amps AC, Length 20-1/2 In., Height 3 In., Width 2-1/2 In., 120 Voltage, 25 Watts, No Lamp Included, Material of Construction Stainless Steel, Ventilation Systems Mount, Recommended Lamp 1F298, Modular Plug In Wiring Type, Standards UL Listed

Reviews