SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ultraviolet Fixture, Length 26 1/2 In.

UVDI| Zoro #: G1229697| Mfr #: VM-24-120-01

$455.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height:Amps AC: 0.5Lamp Included:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229697 Mfr #: VM-24-120-01
Height: Amps AC: 0.5
Lamp Included: Watts: 20
Width: Material of Construction: Stainless steel
Type: Cooling Coil IrradiationRecommended Lamp: 1PDE2
Wiring Type: Modular Plug InVoltage:
Mount: Ventilation SystemsStandards:
Item: Length:
Country of Origin (subject to change): United States

Description

Ultraviolet Fixture, Cooling Coil Irradiation, 0.5 Amps AC, Length 26-1/2 In., Height 3 In., Width 2-1/2 In., 120 Voltage, 20 Watts, No Lamp Included, Material of Construction Stainless Steel, Ventilation Systems Mount, Recommended Lamp 1PDE2, Modular Plug In Wiring Type, Standards UL Listed

Reviews