Eyewear Retainer Cord, Bk, Snap Fit

UVEX BY HONEYWELL| Zoro #: G0878613| Mfr #: S505D

$2.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0878613 Mfr #: S505D
Attachment Type: Snap FitColor: Black
Item: Eyewear RetainerLength: Adjustable to (22")
Material: Polyester/NylonCountry of Origin (subject to change): Taiwan

Product Description

Eyewear Retainer, Black, Attachment Type Snap Fit, Length Adjustable to (22 In.), Material Polyester/Nylon

Product Reviews

Save 15%. Sign up for Z-mail.