Honeywell Clear OTG Goggles, Anti-Fog

UVEX BY HONEYWELL| Zoro #: G1074385| Mfr #: S3810

$8.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1074385 Mfr #: S3810
X-Ray Detectable: YesPrimary Lens Color: Clear
Safety Glasses Size: UniversalFrame Color: Gray
Lens Coating: Anti-FogUV Protection: 99.90%
Item: Chemical Splash/Impact Resistant GogglesLens Material: Polycarbonate
Standards: ANSI Z87+, CSA Z94.3Foam Lined: No
Lens Color: ClearFrame Design: OTG
Frame Material: TPEStrap Material: Neoprene
Venting: IndirectIncludes: Neoprene Strap
Country of Origin (subject to change): Taiwan

Product Description

Chemical Splash/Impact Resistant Goggles, Indirect Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Gray, Frame Design OTG, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material TPE, UV Protection 99.90 Percent, Includes Neoprene Strap, Standards ANSI Z87+, CSA Z94.3, Safety Glasses Size Universal

Product Reviews

Save 15%. Sign up for Z-mail.