Honeywell Clear Protective Goggles, Anti-Fog

UVEX BY HONEYWELL| Zoro #: G2270265| Mfr #: S360

$5.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2270265 Mfr #: S360
Item: Protective GogglesFrame Color: Clear
Lens Color: ClearUV Protection: 99.90%
Lens Coating: Anti-FogFoam Lined: No
Safety Glasses Size: UniversalFrame Material: PVC
Strap Material: NeopreneStandards: ANSI Z87.1-2010, CSA Z94.3
X-Ray Detectable: YesVenting: Indirect
Lens Material: PolycarbonatePrimary Lens Color: Clear
Country of Origin (subject to change): Mexico

Product Description

Protective Goggles, Indirect Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Standards ANSI Z87.1-2010, CSA Z94.3
Save 15%. Sign up for Z-mail.