Honeywell Gray Protective Goggles, Anti-Fog

UVEX BY HONEYWELL| Zoro #: G1516907| Mfr #: S3425X

$14.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1516907 Mfr #: S3425X
Includes: Neoprene Adjustable StrapLens Coating: Anti-Fog
Standards: ANSI Z87+, CSA Z94.3Lens Color: Gray
Venting: IndirectPrimary Lens Color: Gray
Item: Protective GogglesSafety Glasses Size: Universal
Lens Material: PolycarbonateFrame Color: Gray
Strap Material: NeopreneCountry of Origin (subject to change): United States

Product Description

Protective Goggles, Indirect Venting, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Gray, Lens Material Polycarbonate, Strap Material Neoprene, Includes Neoprene Adjustable Strap, Standards ANSI Z87+, CSA Z94.3, Safety Glasses Size Universal

Product Reviews

Save 15%. Sign up for Z-mail.