Honeywell Clear Protective Goggles, Anti-Fog

UVEX BY HONEYWELL| Zoro #: G1659341| Mfr #: S350CF

$11.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659341 Mfr #: S350CF
Lens Coating: Anti-FogStandards: ANSI Z87.1-2010, CSA Z94.3
Lens Color: ClearEyewear Venting: Indirect
Item: Protective GogglesPrimary Lens Color: Clear
Frame Color: ClearEyewear Frame Design: OTG
Eyewear Size: UniversalStrap Material: Neoprene
UV Protection: YesLens Material: Polycarbonate
Frame Material: PVCIncludes: Neoprene Adjustable Strap
Country of Origin (subject to change): Mexico

Product Description

Protective Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Eyewear Frame Design OTG, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material PVC, UV Protection Yes, Includes Neoprene Adjustable Strap, Standards ANSI Z87.1-2010, CSA Z94.3, Eyewear Size Universal

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.