20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Protective Goggles, +2.0, Clear

UVEX BY HONEYWELL| Zoro #: G0141845| Mfr #: S3992X

$13.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0141845 Mfr #: S3992X
Includes: Reading Magnifier Lens, Neoprene StrapLens Coating: Anti-Fog
Standards: ANSI Z87.1-2003, CSA Z94.3UV Protection: 99.90%
Frame Material: Polypropylene/TPELens Color: Clear
Venting: IndirectPrimary Lens Color: Clear
Item: Protective GogglesSafety Glasses Size: Universal
Frame Design: WraparoundLens Material: Polycarbonate
Frame Color: NavyStrap Material: Neoprene
Country of Origin (subject to change): United States

Product Description

Protective Goggles, Indirect Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Navy, Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material Polypropylene/TPE, UV Protection 99.90 Percent, Includes Reading Magnifier Lens, Neoprene Strap, Standards ANSI Z87.1-2003, CSA Z94.3, Safety Glasses Size Universal

Product Reviews

Save 15%. Sign up for Z-mail.