WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Replacement Lens, Clear, Scratch-Resistant

UVEX BY HONEYWELL| Zoro #: G0373667| Mfr #: S6610

$3.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Replacement Lens
Lens Material: Polycarbonate
Lens Color: Clear
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0373667 Mfr #: S6610
Item: Replacement LensLens Material: Polycarbonate
Lens Color: ClearStandards: ANSI Z87.1-2010, CSA Z94.3
Size: UniversalLens Coating: Scratch-Resistant
For Use With: Genesis Slim(R) Series Protective EyewearUV Protection: 99.9%
Country of Origin (subject to change): United States

Product Description

Replacement Lens, Clear Lens Color, Scratch-Resistant Lens Coating, 99.9 Percent UV Protection, For Use With Genesis Slim(R) Series Protective Eyewear

Product Reviews